Schlage Residential

Lever Lockset, Antique Bronze, Privacy


product price: $61.15
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Electrical/Mechanical Mechanical
  • Lockset Handle Type Lever
  • Mortise / Cylindrical Cylindrical
  • Location Type Multi-Family, Residential
  • Lockset Function Privacy
See all product information

Product Information

Details

Electrical/Mechanical Mechanical
Item Door Lever Lockset
Lockset Handle Type Lever
Mortise / Cylindrical Cylindrical
Location Type Multi-Family, Residential
Lockset Function Privacy
Lockset Grade 2
Style Accent/Wakefield
Required Door Thickness 1-3/8 in to 1-3/4 in
Lockset Finish Antique Bronze
Keyway Type None
Key Type Different
Series F40
Backset 2-3/8 in or 2-3/4 in
Strike Dim. 1-1/4 in x 4-7/8 in
Includes Hardware
Lockset Fire Rating Not Rated
Handle Material Brass
Number of Keys 2
Key Material Nickel Silver
Strike Type Round Corner Full Lip Strike
Mortise/Cylindrical Cylindrical
Number of Pins 5
Standards ANSI/BHMA A156.2-2011
For Use With Residential/Light Commercial Applications
Lockset Performance Strength Standard Duty
Ligature Resistant No
Cylinder Core Type Conventional
Features Left Hand
ADA Compliant No
Visual Indicator Message No Message

Description

Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 2, Style Accent/Wakefield, Lockset Finish Antique Bronze, Keyway Type None, Key Type Different, Standards ANSI/BHMA A156.2-2011, ADA Compliant No, Lockset Fire Rating Not Rated, Backset 2-3/8 in or 2-3/4 in, Ligature Resistant No, Features Left Hand, For Use With Residential/Light Commercial Applications, Handle Material Brass, Includes Hardware, Item Door Lever Lockset, Key Material Nickel Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.