Shop SCHLAGE RESIDENTIAL
See all product information
Create Account
Seville Lever Lockset, 1 3/4 in Thick.
- Mfr # J10-SEV-716
- Zoro # G023361505
product price:Â
$
38.15
/ea
Key Features
ANSI Grade
3
Locking/Unlocking Access - Outside
Not Lockable
Lockset Function ANSI Code
F75
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Aged Bronze
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J10-SEV-716
- Zoro #
- G023361505
- UPC #
- -
- Country of Origin
- United States
- ANSI Grade
- 3
- Locking/Unlocking Access - Outside
- Not Lockable
- Lockset Function ANSI Code
- F75
- Ligature-Resistant
- Not Ligature-Resistant
- ANSI/BHMA Finish
- Aged Bronze
- Hand Orientation
- Non-Handed
- Standards
- ANSI/BHMA A156.2-2010 Grade 3
- Key Type
- Not Keyed
- Backset
- 2 3/8 in, 2 3/4 in
- Application
- Residential
- Item
- Seville Lever Lockset
- Includes Core
- Core Not Included
- ADA Compliant
- Yes
- Number of Keys
- 0
- Lockset Style
- Seville
- Locking/Unlocking Access - Inside
- Not Lockable
- Includes Hardware
- Hardware Included
- Latch Bolt/Dead Bolt
- Latch Bolt
- Features
- Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors
- Lockset Type
- Mechanical
- Mortise/Cylindrical
- Cylindrical
- Knob/Handle Material
- Metal
- Visual Indicator Message
- No Message
Dimensions
- Door Thickness - Maximum
- 1 3/4 in
- Door Thickness - Minimum
- 1 3/8 in
- Fits Chest Size
- Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors
Description
Seville Lever Lockset,1 3/4 in Thick.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.