Shop SCHLAGE RESIDENTIAL
See all product information
Create Account
Solstice Lever Lockset, 1 3/4 in Thick.
- Mfr # J170-SOL-619-COL
- Zoro # G123516775
product price:Â
$
26.49
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Knob/Handle Material
Metal
Visual Indicator Message
No Message
ANSI/BHMA Finish
Satin Nickel-Plated
Ligature-Resistant
Not Ligature-Resistant
Number of Keys
0
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J170-SOL-619-COL
- Zoro #
- G123516775
- UPC #
- -
- Country of Origin
- United States
- Knob/Handle Material
- Metal
- Visual Indicator Message
- No Message
- ANSI/BHMA Finish
- Satin Nickel-Plated
- Ligature-Resistant
- Not Ligature-Resistant
- Number of Keys
- 0
- Lockset Style
- Solstice
- Application
- Residential
- Mortise/Cylindrical
- Cylindrical
- Hand Orientation
- Non-Handed
- Includes Core
- Core Not Included
- Locking/Unlocking Access - Inside
- Not Lockable
- Locking/Unlocking Access - Outside
- Not Lockable
- Backset
- 2 3/8 in, 2 3/4 in
- ANSI Grade
- 3
- Latch Bolt/Dead Bolt
- Latch Bolt
- Item
- Solstice Lever Lockset
- Strike Type
- Full Lip
- Key Type
- Not Keyed
- ADA Compliant
- Yes
- Lockset Type
- Mechanical
- Standards
- ANSI/BHMA A156.2-2010 Grade 3
- Features
- Hassle-Free Fit on Standard Doors, Self-Aligning Screw Holes Make for Easy Installation
Dimensions
- Strike Plate Height
- 2 1/4 in
- Strike Plate Width
- 1 5/8 in
- Door Thickness - Minimum
- 1 3/8 in
- Door Thickness - Maximum
- 1 3/4 in
- Fits Chest Size
- Hassle-Free Fit on Standard Doors, Self-Aligning Screw Holes Make for Easy Installation
Description
Solstice Lever Lockset,1 3/4 in Thick.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.