Shop SCHLAGE RESIDENTIAL
See all product information
Create Account
Seville Lever Lockset, 1 3/4 in Thick.
- Mfr # J170-SEV-622-RH
- Zoro # G023356518
product price:Â
$
21.35
/ea
Key Features
Knob/Handle Material
Metal
Color
Black
Application
Residential
ANSI Grade
3
Backset
2 3/8 in, 2 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J170-SEV-622-RH
- Zoro #
- G023356518
- UPC #
- -
- Country of Origin
- United States
- Knob/Handle Material
- Metal
- Color
- Black
- Application
- Residential
- ANSI Grade
- 3
- Backset
- 2 3/8 in, 2 3/4 in
- Mortise/Cylindrical
- Cylindrical
- Ligature-Resistant
- Not Ligature-Resistant
- ADA Compliant
- Yes
- Lockset Type
- Mechanical
- Item
- Seville Lever Lockset
- Features
- Reversible Levers
- Lockset Style
- Seville
- Hand Orientation
- Right-Handed
- Number of Keys
- 0
- ANSI/BHMA Finish
- Black Painted
- Locking/Unlocking Access - Inside
- Not Lockable
- Visual Indicator Message
- No Message
- Includes Core
- Core Not Included
- Key Type
- Not Keyed
- Latch Bolt/Dead Bolt
- Latch Bolt
- Standards
- ANSI/BHMA A156.2-2010 Grade 3
- Locking/Unlocking Access - Outside
- Not Lockable
- Wire Color
- Black
Dimensions
- Door Thickness - Maximum
- 1 3/4 in
- Door Thickness - Minimum
- 1 3/8 in
- Fits Chest Size
- Reversible Levers
Description
Seville Lever Lockset,1 3/4 in Thick.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.