Shop SCHLAGE RESIDENTIAL
See all product information
Create Account
Solstice Lever Lockset, 1 3/4 in Thick.
- Mfr # J170-SOL-622-COL
- Zoro # G723430822
product price:Â
$
26.49
/ea
Key Features
Locking/Unlocking Access - Outside
Not Lockable
Mortise/Cylindrical
Cylindrical
Lockset Style
Solstice
Standards
ANSI/BHMA A156.2-2010 Grade 3
Backset
2 3/8 in, 2 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J170-SOL-622-COL
- Zoro #
- G723430822
- UPC #
- -
- Country of Origin
- United States
- Locking/Unlocking Access - Outside
- Not Lockable
- Mortise/Cylindrical
- Cylindrical
- Lockset Style
- Solstice
- Standards
- ANSI/BHMA A156.2-2010 Grade 3
- Backset
- 2 3/8 in, 2 3/4 in
- ANSI/BHMA Finish
- Black Painted
- Key Type
- Not Keyed
- Latch Bolt/Dead Bolt
- Latch Bolt
- Application
- Residential
- Color
- Black
- Includes Core
- Core Not Included
- Knob/Handle Material
- Metal
- Visual Indicator Message
- No Message
- Features
- Hassle-Free Fit on Standard Doors, Self-Aligning Screw Holes Make for Easy Installation
- Hand Orientation
- Non-Handed
- Ligature-Resistant
- Not Ligature-Resistant
- Strike Type
- Full Lip
- Item
- Solstice Lever Lockset
- ANSI Grade
- 3
- Number of Keys
- 0
- Lockset Type
- Mechanical
- ADA Compliant
- Yes
- Locking/Unlocking Access - Inside
- Not Lockable
- Wire Color
- Black
Dimensions
- Strike Plate Width
- 1 5/8 in
- Door Thickness - Minimum
- 1 3/8 in
- Strike Plate Height
- 2 1/4 in
- Door Thickness - Maximum
- 1 3/4 in
- Fits Chest Size
- Hassle-Free Fit on Standard Doors, Self-Aligning Screw Holes Make for Easy Installation
Description
Solstice Lever Lockset,1 3/4 in Thick.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.