Shop SCHLAGE RESIDENTIAL

Solstice Lever Lockset, 1 3/4 in Thick.

  • Mfr # J40-SOL-625
  • Zoro # G323358427

product price: 
$
46.55
/ea

Key Features

Strike Plate Height
2 1/4 in
Strike Type
Full Lip
Key Type
Not Keyed
Lockset Style
Solstice
Features
Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J40-SOL-625
Zoro #
G323358427
UPC #
-
Country of Origin
United States

Dimensions

Strike Plate Height
2 1/4 in
Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Strike Plate Width
1 5/8 in
Fits Chest Size
Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors

Details

Strike Type
Full Lip
Key Type
Not Keyed
Lockset Style
Solstice
Features
Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors
Application
Residential
Locking/Unlocking Access - Inside
Thumb Turn
Includes Hardware
Hardware Included
Lockset Type
Mechanical
Mortise/Cylindrical
Cylindrical
ADA Compliant
No
Locking/Unlocking Access - Outside
Coin Turn
Visual Indicator Message
No Message
ANSI Grade
3
Latch Bolt/Dead Bolt
Latch Bolt
Number of Keys
0
Ligature-Resistant
Not Ligature-Resistant
Hand Orientation
Non-Handed
Knob/Handle Material
Metal
ANSI/BHMA Finish
Bright Chromium-Plated
Item
Solstice Lever Lockset
Standards
ANSI/BHMA A156.2-2010 Grade 3
Backset
2 3/8 in, 2 3/4 in
Includes Core
Core Not Included
Lockset Function ANSI Code
F76
Trim Plate Shape
Round

Description

Solstice Lever Lockset,1 3/4 in Thick.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.