Shop SCHLAGE RESIDENTIAL
See all product information
Create Account
Stratus Knob Lockset, 1 3/4 in Thick.
- Mfr # J10-STR-716
- Zoro # G023516684
product price:Â
$
27.85
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Lockset Style
Stratus
Backset
2 3/8 in, 2 3/4 in
Locking/Unlocking Access - Outside
Not Lockable
Knob/Handle Material
Metal
ADA Compliant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- J10-STR-716
- Zoro #
- G023516684
- UPC #
- -
- Country of Origin
- United States
- Lockset Style
- Stratus
- Backset
- 2 3/8 in, 2 3/4 in
- Locking/Unlocking Access - Outside
- Not Lockable
- Knob/Handle Material
- Metal
- ADA Compliant
- No
- Key Type
- Not Keyed
- Lockset Type
- Mechanical
- Visual Indicator Message
- No Message
- Application
- Residential
- Item
- Stratus Knob Lockset
- Standards
- ANSI/BHMA A156.2-2010 Grade 3
- Mortise/Cylindrical
- Cylindrical
- Includes Core
- Core Not Included
- ANSI/BHMA Finish
- Aged Bronze
- Features
- Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors
- Latch Bolt/Dead Bolt
- Latch Bolt
- ANSI Grade
- 3
- Includes Hardware
- Hardware Included
- Hand Orientation
- Non-Handed
- Ligature-Resistant
- Not Ligature-Resistant
- Locking/Unlocking Access - Inside
- Not Lockable
- Lockset Function ANSI Code
- F75
- Number of Keys
- 0
Dimensions
- Door Thickness - Maximum
- 1 3/4 in
- Door Thickness - Minimum
- 1 3/8 in
- Fits Chest Size
- Easy Install, Extended Screw Posts for Added Stability, Finished Latch Bolt to Protect Against Corrosion, Universal Handing Fits Right or Left Handed Doors
Description
Stratus Knob Lockset,1 3/4 in Thick.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.