Shop SCHLAGE RESIDENTIAL

Stratus Knob Lockset, 1 3/4 in Thick.

  • Mfr # J170-STR-622
  • Zoro # G823360173

product price: 
$
13.89
/ea

Key Features

Mortise/Cylindrical
Cylindrical
Door Thickness - Maximum
1 3/4 in
Knob/Handle Material
Metal
Lockset Type
Mechanical
Latch Bolt/Dead Bolt
Latch Bolt
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
J170-STR-622
Zoro #
G823360173
UPC #
-
Country of Origin
United States

Dimensions

Door Thickness - Maximum
1 3/4 in
Door Thickness - Minimum
1 3/8 in
Fits Chest Size
Reversible Levers

Details

Mortise/Cylindrical
Cylindrical
Knob/Handle Material
Metal
Lockset Type
Mechanical
Item
Stratus Knob Lockset
Latch Bolt/Dead Bolt
Latch Bolt
Application
Residential
ADA Compliant
No
Hand Orientation
Non-Handed
Locking/Unlocking Access - Outside
Not Lockable
Key Type
Not Keyed
ANSI/BHMA Finish
Black Painted
Lockset Style
Stratus
Color
Black
Backset
2 3/8 in, 2 3/4 in
Ligature-Resistant
Not Ligature-Resistant
Number of Keys
0
Features
Reversible Levers
Visual Indicator Message
No Message
Includes Core
Core Not Included
Locking/Unlocking Access - Inside
Not Lockable
ANSI Grade
3
Standards
ANSI/BHMA A156.2-2010 Grade 3
Wire Color
Black

Description

Stratus Knob Lockset,1 3/4 in Thick.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.