Shop SCHLAGE RESIDENTIAL
See all product information
Create Account
Stratus Knob Lockset, 1 3/4 in Thick.
- Mfr # J170-STR-716
- Zoro # G523353598
product price:Â
$
13.89
/ea
Key Features
Hand Orientation
Non-Handed
ANSI Grade
3
Mortise/Cylindrical
Cylindrical
Backset
2 3/8 in, 2 3/4 in
Door Thickness - Minimum
1 3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J170-STR-716
- Zoro #
- G523353598
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Door Thickness - Minimum
- 1 3/8 in
- Door Thickness - Maximum
- 1 3/4 in
- Fits Chest Size
- Reversible Levers
Details
- Hand Orientation
- Non-Handed
- ANSI Grade
- 3
- Mortise/Cylindrical
- Cylindrical
- Item
- Stratus Knob Lockset
- Backset
- 2 3/8 in, 2 3/4 in
- Locking/Unlocking Access - Outside
- Not Lockable
- Ligature-Resistant
- Not Ligature-Resistant
- Includes Core
- Core Not Included
- Application
- Residential
- Locking/Unlocking Access - Inside
- Not Lockable
- Visual Indicator Message
- No Message
- Knob/Handle Material
- Metal
- ADA Compliant
- No
- ANSI/BHMA Finish
- Aged Bronze
- Features
- Reversible Levers
- Latch Bolt/Dead Bolt
- Latch Bolt
- Number of Keys
- 0
- Lockset Style
- Stratus
- Lockset Type
- Mechanical
- Standards
- ANSI/BHMA A156.2-2010 Grade 3
- Key Type
- Not Keyed
Description
Stratus Knob Lockset,1 3/4 in Thick.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.