Stratus Knob Lockset, 1 3/4 in Thick.
- Mfr # J170-STR-625
- Zoro # G623356376
product price:Â
$
13.89
/ea
Key Features
Ligature-Resistant
Not Ligature-Resistant
Key Type
Not Keyed
Locking/Unlocking Access - Inside
Not Lockable
Latch Bolt/Dead Bolt
Latch Bolt
Lockset Style
Stratus
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J170-STR-625
- Zoro #
- G623356376
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Door Thickness - Maximum
- 1 3/4 in
- Door Thickness - Minimum
- 1 3/8 in
- Fits Chest Size
- Reversible Levers
Details
- Ligature-Resistant
- Not Ligature-Resistant
- Key Type
- Not Keyed
- Locking/Unlocking Access - Inside
- Not Lockable
- Latch Bolt/Dead Bolt
- Latch Bolt
- Lockset Style
- Stratus
- ADA Compliant
- No
- Mortise/Cylindrical
- Cylindrical
- Item
- Stratus Knob Lockset
- Application
- Residential
- Standards
- ANSI/BHMA A156.2-2010 Grade 3
- Includes Core
- Core Not Included
- Visual Indicator Message
- No Message
- Lockset Type
- Mechanical
- Number of Keys
- 0
- Hand Orientation
- Non-Handed
- Knob/Handle Material
- Metal
- Locking/Unlocking Access - Outside
- Not Lockable
- Features
- Reversible Levers
- ANSI Grade
- 3
- Backset
- 2 3/8 in, 2 3/4 in
- ANSI/BHMA Finish
- Bright Chromium-Plated
Description
Stratus Knob Lockset,1 3/4 in Thick.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.