Stratus Knob Lockset, 1 3/4 in Thick.
- Mfr # J170-STR-619
- Zoro # G223361343
product price:Â
$
13.89
/ea
Key Features
Mortise/Cylindrical
Cylindrical
Door Thickness - Maximum
1 3/4 in
Features
Reversible Levers
ADA Compliant
No
Latch Bolt/Dead Bolt
Latch Bolt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- J170-STR-619
- Zoro #
- G223361343
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Door Thickness - Maximum
- 1 3/4 in
- Door Thickness - Minimum
- 1 3/8 in
- Fits Chest Size
- Reversible Levers
Details
- Mortise/Cylindrical
- Cylindrical
- Features
- Reversible Levers
- ADA Compliant
- No
- Latch Bolt/Dead Bolt
- Latch Bolt
- Locking/Unlocking Access - Outside
- Not Lockable
- Visual Indicator Message
- No Message
- Number of Keys
- 0
- Item
- Stratus Knob Lockset
- Hand Orientation
- Non-Handed
- Lockset Style
- Stratus
- ANSI Grade
- 3
- Includes Core
- Core Not Included
- Lockset Type
- Mechanical
- Backset
- 2 3/8 in, 2 3/4 in
- Knob/Handle Material
- Metal
- Locking/Unlocking Access - Inside
- Not Lockable
- Key Type
- Not Keyed
- ANSI/BHMA Finish
- Satin Nickel-Plated
- Ligature-Resistant
- Not Ligature-Resistant
- Standards
- ANSI/BHMA A156.2-2010 Grade 3
- Application
- Residential
Description
Stratus Knob Lockset,1 3/4 in Thick.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.