Zoro Homepage

S Series Tubular Lever Locks

  • Mfr # S51PD FLA 605 LH

  • Zoro # G010051969


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Lockset Function
F81 - Office
Required Door Thickness
1-3/8"
Grade
Grade 2
Cylinder Core Type
Key in Lever Cylinder
Includes
Tubular Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S51PD FLA 605 LH
Zoro #
G010051969
UPC #
197163284047
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8"

Details

Lockset Function
F81 - Office
Grade
Grade 2
Cylinder Core Type
Key in Lever Cylinder
Includes
Tubular Lock
Finish
Bright Brass
Color
Bright Brass

Description

Grade 2 Tubular Lock, Entrance/Office Function, Key in Lever Cylinder, Flair Lever, Bright Brass Finish, Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.