SDC SDC Exit Devices and Sense Bars
- Mfr # S51PD NEP 625
- Zoro # G010052164
product price:Â
$
383.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/8"
Door Handing
Non-handed
Finish
Bright Chrome
Grade
Grade 2
Color
Bright Chrome
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S51PD NEP 625
- Zoro #
- G010052164
- UPC #
- 197163284092
- Country of Origin
- Mexico
Dimensions
- For Door Thickness
- 1-3/8"
Details
- Door Handing
- Non-handed
- Finish
- Bright Chrome
- Grade
- Grade 2
- Color
- Bright Chrome
- Includes
- Tubular Lock
- Application
- Tubular Lock
- Cylinder Type
- Key in Lever Cylinder
- Function
- F81 - Office
Description
Grade 2 Tubular Lock, Entrance/Office Function, Key in Lever Cylinder, Neptune Lever, Bright Chrome Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.