Shop SCHLAGE
See all product information
Create Account
Standard Push Button, Red, Steel
- Mfr # 623RD
- Zoro # G3422921
product price:Â
$
217.99
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Includes
Mounting Hardware
Depth
1 5/8 in
Rating
5A @ 250 V AC
Output
5A @ 30V AC/V DC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 623RD
- Zoro #
- G3422921
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Depth
- 1 5/8 in
- Height
- 4 1/2 in
- Height (In.)
- 4-1/2
- Width (In.)
- 2-3/4"
- Overall Height
- 4 1/2 in
- Button Diameter
- 1 5/8 in
- Overall Depth
- 1 5/8 in
Details
- Item
- Exit Push Button
- Material
- Stainless Steel
- Includes
- Mounting Hardware
- Rating
- 5A @ 250 V AC
- Output
- 5A @ 30V AC/V DC
- Type
- Momentary - Red
- Input Voltage
- 30V DC
- Standards
- UL 294
- Operating Temp.
- Not Available
- Button Color
- Red
- Supports Touchless Operation
- No
- Supports Operation Type
- Push-Button Operation
- Compatible Product Type
- Doors
- Output Type
- 5 A @ 30V AC/DC
- Switch Action Type
- Momentary
- Product Type
- Exit Push Button
- Shell Material
- Stainless Steel
Description
Exit Push Button, Type Momentary - Red, Material Stainless Steel, Finish -, Depth 1 5/8 in, Height 4 1/2 in, Button Color Red, Rating 5A @ 250 V AC, Input Voltage 30V DC, Output 5A @ 30V AC/V DC, Operating Temp. -, Event Audit Trail -, Max. User Codes -, Keypad -, Cylinder -, Standards UL 294, For Use With -, Includes Mounting Hardware
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.