Shop SCHLAGE

Standard Push Button, Red, Steel

  • Mfr # 701RD
  • Zoro # G2139751

product price: 
$
168.99
/ea
Free Shipping & Returns

Key Features

Finish
Unfinished
Material
Stainless Steel
Includes
Mounting Hardware
Depth
1 5/8 in
Operating Temp.
Not Available
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
701RD
Zoro #
G2139751
UPC #
-
Country of Origin
United States

Dimensions

Depth
1 5/8 in
Height
4 1/2 in
Height (In.)
4-1/2
Width (In.)
2-3/4"
Overall Depth
1 5/8 in
Overall Height
4 1/2 in
Button Diameter
7/8 in

Details

Finish
Unfinished
Item
Exit Push Button
Material
Stainless Steel
Includes
Mounting Hardware
Operating Temp.
Not Available
Rating
5A @ 250 V AC
Output
5A @ 30V AC/V DC
Standards
UL 294
Type
Momentary - Red
Input Voltage
250V AC
Button Color
Red
Supports Touchless Operation
No
Supports Operation Type
Push-Button Operation
Output Type
5 A @ 30V AC/DC
Compatible Product Type
Doors
Product Type
Exit Push Button
Switch Action Type
Momentary
Shell Material
Stainless Steel

Description

Exit Push Button, Type Momentary - Red, Material Stainless Steel, Finish Unfinished, Depth 1 5/8 in, Height 4 1/2 in, Button Color Red, Rating 5A @ 250 V AC, Input Voltage 250V AC, Output 5A @ 30V AC/V DC, Operating Temp. -, Event Audit Trail -, Max. User Codes -, Keypad -, Cylinder -, Standards UL 294, For Use With -, Includes Mounting Hardware

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.