Push to Exit Button, Momentary Switch

  • Mfr # 625BLH
  • Zoro # G3951217
product price: 
$
191.99
/ea
Free Shipping & Returns

Key Features

Series
620
Door Handing
Non-Handed
Finish
Unfinished
Fire Rated
3 hr
Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
625BLH
Zoro #
G3951217
UPC #
-
Country of Origin
United States

Dimensions

Button Dia.
2-3/4 in
Width
2 3/4 in
Overall Height
4 1/2 in
Overall Depth
1 5/8 in
Overall Width
2 3/4 in

Details

Series
620
Door Handing
Non-Handed
Finish
Unfinished
Fire Rated
3 hr
Item
Exit Push Button
Material
Stainless Steel
Color
Black
For Use With
Access Controls
Type
Flush Mounted
ADA Compliant
Yes
Button Color
Blue
Switch Action
Momentary
Event Audit Trail
No
Keypad
No
Cylinder
No
Voltage
12/24V DC
Standards
UL 294
Input Voltage
12/24V DC
Power Source
DC Power
Fire Rating
3 hr
Supports Touchless Operation
No
Supports Operation Type
Push-Button Operation
ANSI/BHMA Finish
Unfinished
Hand Orientation
Non-Handed
Mortise/Cylindrical
Mortise
Operation Type
Push Button
Operation Style
Manual
Performance Grade
1
Product Type
Exit Push Button
Power Source - TS Only
DC Power
Power Source - old
DC Power
Shell Material
Stainless Steel
Wire Color
Black

Description

Exit Push Button, Type Flush Mounted, Switch Action Momentary, Material Stainless Steel, Finish Unfinished, Width 2 3/4 in, Button Color Blue, Color Black, Button Dia. 2-3/4 in, Input Voltage 12/24V DC, Event Audit Trail No, Keypad No, Cylinder No, Standards UL 294, For Use With Access Controls, Door Handing Non-Handed, Exit Device Type Not Applicable, Fire Rated 3 hr, Series 620, ADA Compliant Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.