Shop SCHLAGE
See all product information
Create Account
System Accessories
- Mfr # 621GID EX
- Zoro # G010053222
product price:Â
$
205.99
/ea
Free Shipping & Returns
Key Features
Finish
Grey
For Use With
Schlage Electronics System Accessories
Color
Grey
Includes
Pushbuttons
Application
Pushbuttons
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 621GID EX
- Zoro #
- G010053222
- UPC #
- 197163260423
- Country of Origin
- Mexico
- Finish
- Grey
- For Use With
- Schlage Electronics System Accessories
- Color
- Grey
- Includes
- Pushbuttons
- Application
- Pushbuttons
Description
1-1/4 in. Button, Single Gang, Glow-in-the-Dark in.PUSH TO EXIT in.