Wireless Interface Reader, Light Gray
- Mfr # WRI400
- Zoro # G0552931
product price:Â
$
910.99
/ea
Free Shipping & Returns
Key Features
Includes
Credential Readers, Door Position, Strikes
Material
Plastic
For Use With
Mfr. No. WRI400
Standards
NEMA 1, 4, 4X, 6; UL 294 FCC Part 15; Industry Canada (IC), RoHS
Finish
Painted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WRI400
- Zoro #
- G0552931
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Wireless Interface Reader
- Includes
- Credential Readers, Door Position, Strikes
- Material
- Plastic
- For Use With
- Mfr. No. WRI400
- Standards
- NEMA 1, 4, 4X, 6; UL 294 FCC Part 15; Industry Canada (IC), RoHS
- Finish
- Painted
- Features
- Request-To-Exit Switches, Wireless Connectivity to Traditional Electronic Access Control
- Power Source
- 12VDC or 24VDC
- Frequency
- 900 MHz
- Compatible Product Type
- Credential Readers, Data Format Readers, Door Position, Electronic Access Control Components, Request-To-Exit Switches, Wiegand Devices
- Product Type
- Wireless Interface Reader
- Power Source - TS Only
- 12VDC or 24VDC
- Power Source - old
- 12VDC or 24VDC
Dimensions
- Width
- 7 1/4 in
- Height
- 10-7/16"
- Depth
- 3-3/4"
- Overall Length
- 3 13/16 in
- Overall Width
- 7 1/4 in
- Overall Height
- 10 7/16 in
- Wire Rope Length
- 3 13/16 in
- Length
- 3 13/16 in
- Fits Chest Size
- Request-To-Exit Switches, Wireless Connectivity to Traditional Electronic Access Control
Description
Wireless Interface Reader, Frequency 900 MHz, For Use With Mfr. No. WRI400, Features Request-To-Exit Switches, Wireless Connectivity to Traditional Electronic Access Control, Includes Credential Readers, Door Position, Strikes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.