Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bell Suction Cup for Sheet handling

  • Mfr # 10.01.19.00182

  • Zoro # G711471684


product price: $34.29
/ea
Sold in multiples of 5 for $171.45

Key Features

Pad Type
Deep
Pad Material
Elastodur ED
Port Size
1/4 in
Pad Height
4.2 mm
Weight
42.8 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.19.00182
Zoro #
G711471684
UPC #
-
Country of Origin
Germany

Dimensions

Port Size
1/4 in
Pad Height
4.2 mm
Overall Height
55.2 mm
Outside Diameter
60 mm
Pad Diameter
69.7 mm

Details

Pad Type
Deep
Pad Material
Elastodur ED
Weight
42.8 g
For Use With
Handling Sheet Metal
Port Type
G
Number of Folds
0
Hardness
85 Shore A
Item
Bell Suction Cup for Sheet handling
Durometer
85 A
Series
SAX
Stroke
10.9 mm
Pad Color
Blue

Description

Item Vacuum Pad Assembly, Durometer 85 A, For Use With Handling Sheet Metal, Number of Folds 0, Outside Diameter 60 mm, Overall Height 55.2 mm, Pad Color Blue, Pad Diameter 69.7 mm, Hardness 85 Shore A, Pad Height 4.2 mm, Pad Material Elastodur ED, Pad Type Deep, Port Size 1/4 in, Port Type G, Series SAX, Stroke 10.9 mm, Weight 42.8 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.