Zoro Homepage

Flat Suction Cup

  • Mfr # 10.01.01.14103

  • Zoro # G211471559


product price: $13.69
/ea
Sold in multiples of 10 for $136.90

Key Features

Pad Type
Flat
Pad Material
Silicone
Port Size
1/8 in
Pad Height
30 mm
Outside Diameter
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.01.14103
Zoro #
G211471559
UPC #
-
Country of Origin
Germany

Dimensions

Port Size
1/8 in
Pad Height
30 mm
Outside Diameter
40 mm
Pad Diameter
44 mm
Overall Height
38 mm

Details

Pad Type
Flat
Pad Material
Silicone
Standards
FDA Approved
Maximum Vacuum Pressure
-0.6 bar
Hardness
55 Shore A
Stroke
4 mm
Series
SUF
Item
Flat Suction Cup
Number of Folds
0
Durometer
55 A
Weight
18.9 g
Port Type
G
Pad Color
Clear

Description

Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 40 mm, Overall Height 38 mm, Pad Color Clear, Pad Diameter 44 mm, Hardness 55 Shore A, Pad Height 30 mm, Pad Material Food Grade Silicone Rubber, Pad Type Flat, Port Size 1/8 in, Port Type G, Series SUF, Standards FDA Approved, Stroke 4 mm, Weight 18.9 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.