Flat Suction Cup
Mfr # 10.01.01.14125
Zoro # G711471691
product price: $11.59
/eaSold in multiples of 10 for $115.90
Key Features
Pad Type
Flat
Pad Material
NBR
Port Size
1/8 in
Pad Height
23 mm
Series
SUF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10.01.01.14125
Zoro #
G711471691
UPC #
-
Country of Origin
Germany
Dimensions
Port Size
1/8 in
Pad Height
23 mm
Outside Diameter
15 mm
Overall Height
31 mm
Pad Diameter
16.8 mm
Details
Pad Type
Flat
Pad Material
NBR
Series
SUF
Number of Folds
0
Maximum Vacuum Pressure
-0.6 bar
Weight
5.7 g
Port Type
G
Durometer
55 A
Hardness
55 Shore A
Stroke
1.5 mm
Item
Flat Suction Cup
Pad Color
Yellow
Description
Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 15 mm, Overall Height 31 mm, Pad Color Yellow, Pad Diameter 16.8 mm, Hardness 55 Shore A, Pad Height 23 mm, Pad Material NBR-ESD, Pad Type Flat, Port Size 1/8 in, Port Type G, Series SUF, Stroke 1.5 mm, Weight 5.7 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.