Zoro Homepage

Flat Suction Cup

  • Mfr # 10.01.01.14129

  • Zoro # G511471693


product price: $12.99
/ea
Sold in multiples of 10 for $129.90

Key Features

Pad Type
Flat
Pad Material
Silicone
Pad Height
15 mm
Port Size
1/8 in
Durometer
55 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.01.14129
Zoro #
G511471693
UPC #
-
Country of Origin
Germany

Dimensions

Pad Height
15 mm
Port Size
1/8 in
Outside Diameter
15 mm
Overall Height
22.5 mm
Pad Diameter
16.8 mm

Details

Pad Type
Flat
Pad Material
Silicone
Durometer
55 A
Port Type
G
Series
SUF
Maximum Vacuum Pressure
-0.6 bar
Weight
4.7 g
Item
Flat Suction Cup
Stroke
1.5 mm
Number of Folds
0
Standards
FDA Approved
Hardness
55 Shore A
Pad Color
Clear

Description

Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 15 mm, Overall Height 22.5 mm, Pad Color Clear, Pad Diameter 16.8 mm, Hardness 55 Shore A, Pad Height 15 mm, Pad Material Food Grade Silicone Rubber, Pad Type Flat, Port Size 1/8 in, Port Type G, Series SUF, Standards FDA Approved, Stroke 1.5 mm, Weight 4.7 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.