Zoro Homepage

Flat Suction Cup

  • Mfr # 10.01.01.14130

  • Zoro # G011471612


product price: $12.89
/ea
Sold in multiples of 10 for $128.90

Key Features

Pad Type
Flat
Pad Material
Silicone
Port Size
1/8 in
Pad Height
15.3 mm
Weight
5.1 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10.01.01.14130
Zoro #
G011471612
UPC #
-
Country of Origin
Germany

Dimensions

Port Size
1/8 in
Pad Height
15.3 mm
Pad Diameter
2.6 mm
Overall Height
22.8 mm
Outside Diameter
18 mm

Details

Pad Type
Flat
Pad Material
Silicone
Weight
5.1 g
Standards
FDA Approved
Stroke
1.8 mm
Series
SUF
Maximum Vacuum Pressure
-0.6 bar
Number of Folds
0
Port Type
G
Durometer
55 A
Hardness
55 Shore A
Item
Flat Suction Cup
Pad Color
Clear

Description

Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 18 mm, Overall Height 22.8 mm, Pad Color Clear, Pad Diameter 2.6 mm, Hardness 55 Shore A, Pad Height 15.3 mm, Pad Material Food Grade Silicone Rubber, Pad Type Flat, Port Size 1/8 in, Port Type G, Series SUF, Standards FDA Approved, Stroke 1.8 mm, Weight 5.1 g

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.