Flat Suction Cup
Mfr # 10.01.01.15157
Zoro # G311471589
product price: $53.79
/eaSold in multiples of 10 for $537.90
Key Features
Pad Type
Flat
Pad Material
Silicone
Pad Height
39.5 mm
Port Size
1/4 in
Series
SUF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10.01.01.15157
Zoro #
G311471589
UPC #
-
Country of Origin
Germany
Dimensions
Pad Height
39.5 mm
Port Size
1/4 in
Pad Diameter
98.1 mm
Outside Diameter
90 mm
Overall Height
49.5 mm
Details
Pad Type
Flat
Pad Material
Silicone
Series
SUF
Port Type
NPT
Weight
99.8 g
Stroke
7 mm
Item
Flat Suction Cup
Hardness
55 Shore A
Maximum Vacuum Pressure
-0.6 bar
Durometer
55 A
Standards
FDA Approved
Number of Folds
0
Pad Color
Clear
Description
Item Vacuum Pad Assembly, Durometer 55 A, Maximum Vacuum Pressure -0.6 bar, Number of Folds 0, Outside Diameter 90 mm, Overall Height 49.5 mm, Pad Color Clear, Pad Diameter 98.1 mm, Hardness 55 Shore A, Pad Height 39.5 mm, Pad Material Food Grade Silicone Rubber, Pad Type Flat, Port Size 1/4 in, Port Type NPT, Series SUF, Standards FDA Approved, Stroke 7 mm, Weight 99.8 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.