Flat Suction Cup for thin foils
Mfr # 10.01.01.14963
Zoro # G611471678
product price: $21.95
/eaSold in multiples of 10 for $219.50
Key Features
Pad Type
Flat
Pad Material
Silicone
Port Size
1/8 in
Pad Height
26.8 mm
Series
SFF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10.01.01.14963
Zoro #
G611471678
UPC #
-
Country of Origin
Germany
Dimensions
Port Size
1/8 in
Pad Height
26.8 mm
Outside Diameter
20 mm
Overall Height
37.3 mm
Pad Diameter
21 mm
Details
Pad Type
Flat
Pad Material
Silicone
Series
SFF
Weight
6.7 g
Durometer
55 A
Number of Folds
0
Stroke
1.3 mm
Hardness
55 Shore A
Port Type
NPT
Standards
FDA Approved
Item
Flat Suction Cup for thin foils
For Use With
Thin Foils, Films & Paper
Pad Color
Green
Description
Item Vacuum Pad Assembly, Durometer 55 A, For Use With Thin Foils, Films & Paper, Number of Folds 0, Outside Diameter 20 mm, Overall Height 37.3 mm, Pad Color Green, Pad Diameter 21 mm, Hardness 55 Shore A, Pad Height 26.8 mm, Pad Material Food Grade Silicone Rubber, Pad Type Flat, Port Size 1/8 in, Port Type NPT, Series SFF, Standards FDA Approved, Stroke 1.3 mm, Weight 6.7 g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.