Zoro Homepage

Schmecke 44 Bottle Compressor Wine Refrigerator, Large Freestanding Wine Cooler, Black

  • Mfr # SHMFWCC441WB

  • Zoro # G815792524


product price: $611.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.

Key Features

Refrigerator Style
Single Zone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHMFWCC441WB
Zoro #
G815792524
UPC #
843812170925
Country of Origin
China

Details

Refrigerator Style
Single Zone

Description

The Wine Cellar that Fits in your KitchenKeeping your wine collection has never looked better with the Schmecke Freestanding Compressor Wine Cooler Refrigerator, place this cooling unit in any room where you like to have social parties or nice, quiet evenings. Enjoy having a wine refrigerator freestanding close by where you can store your favorite elegant drinks. The Schmecke Freestanding Small Wine Fridge fits in any room with its beautiful, exterior design, also you can arrange your wine chiller how you like by using the removable chrome shelves. Adjust the cooling process of the mini wine fridge if needed with the easy-to-operate temperature control and watch your beverages chill right before your eyes with the interior LED lighting and the transparent glass door of the locking wine fridge. The advanced compressor cooling system on the small wine cooler delivers the optimal environment for those special vintages, preserving their unique flavor and delicacy. Sit back and relax knowing that you have a convenient lockable wine cooler refrigerator to help you unwind.


  • For Wine & Champagne Bottles - Holds 44 standard 750ml bottles
  • Temperature Stability - Adjustable temperature range of 41o – 64oF
  • Wine Protection - Tempered, smoked glass door effectively protects your fine drinks from UV rays
  • Schmecke Compressor Technology - Ensures temperature is not affected by outside heat sources
  • Easy-to-Use Touch Controls - Adjust the temperature and the light by tapping the digital display

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.