Position switches, Z4VH 336-02Z-M20, 1 Cable entry M 20 x 1.5, Design to EN 50041
- Mfr # 151161466
- Zoro # G321953044
product price:
$
237.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic, glass-fibre-reinforced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 151161466
- Zoro #
- G321953044
- UPC #
- -
- Country of Origin
- Unknown
Details
- Item
- Selector Switch
- Material
- Plastic, glass-fibre-reinforced
Description
Position switches, Z4VH 336-02Z-M20, Snap action with constant contact pressure up to switching point, 1 Cable entry M 20 x 1.5, Design to EN 50041, Lever angle adjustable in 10° steps, Thermoplastic enclosure, Double-insulated, Good resistance to oil and petroleum spirit, Wide range of alternative actuators, Actuator heads can be repositioned by 4 x 90°
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.