
Ps116-T03-Lr200-R200 Position Switch / Ps116 Thermo Enclosure - En 50047
Mfr # 103014709
Zoro # G821953094
product price: $158.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic, glass-fibre reinforced thermoplastic, zinc die-cast, chromated
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103014709
Zoro #
G821953094
UPC #
-
Country of Origin
Unknown
Details
Item
Selector Switch
Material
Plastic, glass-fibre reinforced thermoplastic, zinc die-cast, chromated
Color
Blue
Description
Position switches, PS116-T03-LR200-R200, Pre-wired cable right, 2 m, Quick connection technology as connection terminals rotated by 45°, cable entry 1 x M20 x 1,5, plastic roller 9,5 mm, Thermoplastic enclosure, Symmetric enclosure, Protection class IP66, IP67
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.