Solenoid interlocks, AZM300Z-ST-1P2P-A-T, Guard locking monitored, Connector M12, 8-pole, Emergency

  • Mfr # 103011112

  • Zoro # G721953460


product price:  $1,484.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Body Material
Glass-fibre, reinforced thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
103011112
Zoro #
G721953460
UPC #
-
Country of Origin
Unknown

Details

Color
Black
Item
Safety Switch
Body Material
Glass-fibre, reinforced thermoplastic

Description

Solenoid interlocks, AZM300Z-ST-1P2P-A-T, Guard locking monitored, Connector M12, 8-pole, Emergency exit, Universal coding with RFID technology, Diagnostic output, Power to lock, hygienic design, Protection class IP 69, Suitable for mounting to profile systems, Thermoplastic enclosure, RFID-technology for needs-based protection against tampering, 3 different directions of actuation, Compact design, 3 LEDs to show operating conditions, Suitable for hinged and sliding guards, Series-wiring, Manual release

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.