Schneider

Easy TeSys, 3 Poles, 120 V AC, 18 A, Reversing: No


product price: $40.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Full Load Amps-Inductive 18 A
  • Full Load Amps-Resistive 18 A
  • Number of Poles 3
  • Coil Volts 120 V AC
  • Reversing No
See all product information

Product Information

Dimensions

Depth 3.39 in
Width 1.77 in
Height 3.03 in
Overall Width 1.77 in
Overall Height 3.03 in
Working Height Up to 6561.68 ft
Overall Depth 3.39 in

Details

Item IEC Magnetic Contactor
Full Load Amps-Inductive 18 A
Full Load Amps-Resistive 18 A
Number of Poles 3
Coil Volts 120 V AC
Reversing No
HP @ 1 Phase - 120V 1/2 hp
HP @ 1 Phase - 240V 2 hp
HP @ 3 Phase - 208V 3 hp
HP @ 3 Phase - 240V 3 hp
HP @ 3 Phase - 480V 7 1/2 hp
HP @ 3 Phase - 575V 10 hp
Aux. Contact Configuration 1NO
Enclosure NEMA Rating 3R; 4
Hz 50/60 Hz
Frame / Series / Class / Code TeSys
Standards CSA, CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL Listed, UL 60947-4-1
Special Features Overvoltage Category III; Minimum Switching Voltage 17 V Signalling Circuit; Insulation Resistance 10 MOhm Signalling Circuit
Features Without Built-In Suppressor Module
Application Motor Control, Resistive Load
Switching Current 5 mA (Signalling Circuit)
Operating Time 12 to 22 ms (Closing), 4 to 19 ms (Opening)
Rated Making Capacity 250 A @ 440V (Power Circuit), 140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit)
Vibration Resistance 4 G (Contactor Closed), 2 G (Contactor Open)
Series TeSys Easy
Fuse Amps 10 A (Signalling Circuit), 40 A (Type 1 Power Circuit), 25 A (Type 2 Power Circuit)
Max. Temperature 850°C
Electrical Durability 1 Mcycles (18 A, AC-3, Less than 440 V); 0.6 Mcycles (25 A, AC-1, Less than 440 V)
Impulse Withstand Voltage 6 kV
Insulation Resistance Range Greater Than 10 MOhms (Signalling Circuit)
Electrical Connection Screw Clamp Terminals
Max. Operating Watts 4 kW (at 220 to 230V AC 50/60 Hz), 7.5 kW (at 380 to 400V AC 50/60 Hz), 9 kW (at 415V AC 50/60 Hz), 9 kW (at 440V AC 50/60 Hz), 10 kW (at 500V AC 50/60 Hz), 10 kW (at 660 to 690V AC 50/60 Hz)
Net Weight 0.325 kg
Watts Loss 2 to 3W
Mechanical Durability 10 Mcycles
Switching Voltage 17 V (Signalling Circuit)
Non-Overlap Time 1.5 ms
Thermal Amperage 10 A (at 60°C Signalling Circuit), 25 A (at 60°C Power Circuit)
Impedance 2.5 mOhm
Rated Voltage 690V AC, 300V DC
Environmental Attributes Mercury Free, Toxic Heavy Metal Free, Pollution Degree 3
Mounts On Plate, Rail
Tightening Torque 1.7 Nm
Inrush VA 70 VA
Operating Speed 3600 cycles per hr
Control Circuit Voltage Limits Drop-Out: 0.3 to 0.6 Uc (at 70°C 50/60 Hz); Operational: 0.8 to 1.1 Uc (at 60°C 50 Hz 0.85 to 1.1 Uc (at 60°C 60 Hz), 1 to 1.1 Uc (at 70°C 50/60 Hz)
IP Rating IP20
Overvoltage Category CAT III
Hold VA 7.5 VA (at 60 Hz 20°C), 7 VA (at 50 Hz 20°C)
Rated Insulation Volts 600/690V
Signalling Circuit Frequency 25 to 400 Hz
Shock Resistance 15 G for 11 ms (Contactor Closed), 10 G for 11 ms (Contactor Open)
Rated Breaking Capacity 250 A @ 440V
Electrical Operating Durability 1,000,000, 600,000
Horsepower @ Three Phase - 240V AC 3 hp
Full Load Current - Resistive 18 A
Reversing Capability Non-Reversing
Maximum Operating Temperature 140 Degrees F
Number of Normally Open Main Contacts 3
Auxiliary Contact Form 1NO
Includes Auxiliary Contacts Yes
Frequency 50/60 Hz
Number of Auxillary Contacts 1
Maximum Voltage Rating 690V AC
NEMA Enclosure Rating No Enclosure
Coil Voltage 120V AC
Minimum Operating Temperature -40 Degrees F
Horsepower @ Three Phase - 600V AC 10 hp
Mechanical Operating Durability 10,000,000
Horsepower @ Single Phase - 240V AC 2 hp
Full Load Current - Inductive 18 A
Mounting Style DIN Rail, Plate
Horsepower @ Three Phase - 208V AC 3 hp
Contactor Style IEC
Resistance Properties Fire Resistant, Insulation Resistant
Horsepower @ Three Phase - 480V AC 7 1/2 hp
Terminal Connection Type Screw Clamp Terminals
Embedded Surge Suppressor No
Horsepower @ Single Phase - 120V AC 1/2 hp

Description

IEC Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 120V AC, Number of Poles 3, Full Load Current - Inductive 18 A, Full Load Current - Resistive 18 A, Reversing Capability Non-Reversing, Overall Height 3.03 in, Overall Width 1.77 in, Terminal Connection Type Screw Clamp Terminals, Mounting Style DIN Rail, Plate, Series TeSys Easy, Number of Auxillary Contacts 1, Contactor Style IEC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.