Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

IEC Magnetic Contactor, 1NC/1NO, 110V AC, 3 P, Non-Reversing, Screw Clamp

  • Mfr # LC1D115F7

  • Zoro # G0849759


product price: $634.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
110V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LC1D115F7
Zoro #
G0849759
UPC #
785901213482
Country of Origin
Czechia

Dimensions

Working Height
Up to 9842.52 ft
Overall Depth
136 mm
Overall Height
158 mm
Overall Width
120 mm

Details

Item
IEC Magnetic Contactor
Auxiliary Contact Form
1NC/1NO
Coil Voltage
110V AC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw Clamp
Number of Auxillary Contacts
2
Standards
CSA C22.2 No 14, EN 60947-4-1, EN 60947-5-1, IEC 60947-4-1, IEC 60947-5-1, UL 508, BV, UL, GL, DNV, LROS, RINA, CSA, CCC, GOST, UKCA, CE, THIEC 60068-2-30
Series
LC1D
HP @ 3 Phase - 575V
100 hp
Includes Protective Cover
Yes
Inrush VA
280 to 350 VA
Rated Insulation Volts
600/1000V (Power Circuit), 600/690V (Signalling Circuit)
Max. Operating Watts
30 kW (at 220 to 230V AC 50/60 Hz AC-3), 55 kW (at 380 to 400V AC 50/60 Hz AC-3), 59 kW 415 to (at 440V AC 50/60 Hz AC-3), 75 kW (at 500V AC 50/60 Hz AC-3), 80 kW (at 660 to 690V AC 50/60 Hz AC-3), 65 kW (at 1000V AC 50/60 Hz AC-3), 18.5 kW (at 400V AC 50/60 Hz AC-4), 30 kW (at 220 to 230V AC 50/60 Hz AC-3e), 55 kW (at 380 to 400V AC 50/60 Hz AC-3e), 59 kW 415 to (at 440V AC 50/60 Hz AC-3e), 75 kW (at 500V AC 50/60 Hz AC-3e), 80 kW (at 660 to 690V AC 50/60 Hz AC-3e), 65 kW (at 1000V AC 50/60 Hz AC-3e)
Impedance
0.6 mOhm
Hold VA
2 to 18 VA
Rated Short-Time Withstand Current
250 A (at 40°C for 10 min Power Circuit), 550 A (at 40°C for 1 min Power Circuit), 950 A (at 40°C for 10 s Power Circuit), 1100 A (at 40°C for 1 s Power Circuit), 100 A (For 1 s Signalling Circuit), 120 A (For 500 ms Signalling Circuit), 140 A (For 100 ms Signalling Circuit)
Vibration Resistance
4 G (Contactor Closed), 2 G (Contactor Open)
Shock Resistance
15 G for 11 ms (Contactor Closed), 6 G for 11 ms (Contactor Open)
Impulse Withstand Voltage
8 kV
Signalling Circuit Frequency
25 to 400 Hz
Non-Overlap Time
1.5 ms
Mechanical Durability
8 Mcycles
Rated Making Capacity
1260 A @ 440V (Power Circuit), 140 A (AC Signalling Circuit), 250 A (DC Signalling Circuit)
IP Rating
IP20
Operating Speed
2400 cycles per hr
Insulation Resistance Range
Greater Than 10 MOhms (Signalling Circuit)
Control Circuit Voltage Limits
Drop-Out AC: 0.3 to 0.5 Uc (at -40 to 70°C 50/60 Hz); Operational AC: 0.8 to 1.15 Uc (at -40-55°C 50/60 Hz), 1 to 1.15 Uc (at 55-70°C 50/60 Hz)
Net Weight
2.5 kg
Features
Built-In Bi-Directional Peak Limiting Diode Suppressor
Environmental Attributes
Mercury Free, PVC Free, Pollution Degree 3
Fire Rating
UL 94 V1
Electrical Durability
0.8 Mcycles (200 A, AC-1, Less than 440 V); 0.95 Mcycles (115 A, AC-3, Less than 440 V); 0.95 Mcycles (115 A, AC-3e, Less than 440 V)
Operating Time
6 to 20 ms (Opening), 20 to 50 ms (Closing)
Tightening Torque
1.2 Nm (Control Circuit), 12 Nm (Power Circuit)
Fuse Amps
250 A (Type 1 Power Circuit), 200 A (Type 2 Power Circuit), 10 A (Signalling Circuit)
Rated Breaking Capacity
1100 A @ 440V
Switching Current
5 mA (Signalling Circuit)
Watts Loss
3 to 8W
Overvoltage Category
CAT III
Switching Voltage
17 V (Signalling Circuit)
Application
Motor Control, Resistive Load
Horsepower @ Three Phase - 208V AC
30 hp
Horsepower @ Three Phase - 480V AC
75 hp
Full Load Current - Inductive
115 A
Horsepower @ Three Phase - 240V AC
40 hp
Full Load Current - Resistive
200 A
Conventional Free Air Thermal Current
200 A (at 60°C Power Circuit)
Mounting Style
Plate, Rail
Maximum Voltage Rating
1000V AC, 300V DC

Description

The SCHNEIDER ELECTRIC IEC Magnetic Contactor is a 3-pole, non-reversing, electrically operated switch designed to control power circuits in motor control and resistive load applications. It uses a 110 V AC coil and features 1NC/1NO auxiliary contacts. The device uses screw clamp terminals, is part of the LC1D series, and comes with a protective cover. Its dimensions are 120 mm (W) x 158 mm (H) x 136 mm (D) and it weighs 2.5 kg. Rated for operation within the specified voltage ranges, it is designed to handle the specified electrical loads according to its ratings.

Poles: 3

  • Auxiliary contacts: 2 (1NC/1NO)
  • Coil voltage: 110 V AC
  • Reversing: Non-Reversing
  • Mounting: Plate, Rail
  • Electrical connection: Screw Clamp Terminals
  • Dimensions: 120 mm W x 158 mm H x 136 mm D
  • Net weight: 2.5 kg
  • Series: LC1D
  • IP Rating: IP20
  • Rated voltage: 1000 V AC, 300 V DC
  • Full load current (resistive): 200 A
  • Includes protective cover: Yes
  • Fire rating: UL 94 V1
  • Built-in feature: Built-In Bi-Directional Peak Limiting Diode Suppressor
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.