120V 3 Way 3/4in Invertedflare

  • Mfr # VT3343G13B020

  • Zoro # G315267744


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Coefficient of Volume
3.5
Voltage
120V AC
Connection Type
Inverted Flare
Valve Design
3-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VT3343G13B020
Zoro #
G315267744
UPC #
71142663664
Country of Origin
Unknown

Details

Coefficient of Volume
3.5
Voltage
120V AC
Connection Type
Inverted Flare
Valve Design
3-Way

Description

120V 3 Way 3/4in Invertedflare Invensys/Erie

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.