120VAC Reversing Magnetic Contactor 3P 270A NEMA 5

  • Mfr # T02GN23G7

  • Zoro # G3021271


product price:  $18,364.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps
270 A
Action
Reversing
Number of Poles
3
Coil Volts
120V AC
NEMA Contactor Size
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T02GN23G7
Zoro #
G3021271
UPC #
094726216777
Country of Origin
Mexico

Dimensions

NEMA Contactor Size
5
Height
18 in
Width
19.27 in
Depth
8.9 in
NEMA Size
5
Overall Depth
8.9 in
Overall Height
15.27 in
Overall Width
19.27 in

Details

Item
Magnetic Contactor
Full Load Amps
270 A
Action
Reversing
Number of Poles
3
Coil Volts
120V AC
Reversing
Yes
HP @ 3 Phase - 208V
75 hp
HP @ 3 Phase - 240V
100 hp
HP @ 3 Phase - 575V
200 hp
HP @ 3 Phase - 480V
200 hp
Enclosure NEMA Rating
No Enclosure
Frame / Series / Class / Code
TeSys
Standards
CSA, UL Listed
Hz
40/400
Auxiliary Contact Form
1NO
Series
TeSys
Maximum Voltage Rating
600V AC
Horsepower @ Single Phase - 240V AC
100 hp
Horsepower @ Three Phase - 240V AC
100 hp
Coil Voltage
120V AC
Frequency
50/60 Hz
NEMA Enclosure Rating
No Enclosure
Horsepower @ Three Phase - 480V AC
200 hp
Contactor Style
NEMA
Includes Auxiliary Contacts
Yes
Reversing Capability
Reversing
Horsepower @ Three Phase - 600V AC
200 hp
Number of Auxillary Contacts
1
Horsepower @ Three Phase - 208V AC
75 hp
Full Load Current - Inductive
270 A

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO, NEMA Enclosure Rating No Enclosure, NEMA Size 5, Coil Voltage 120V AC, Number of Poles 3, Full Load Current - Inductive 270 A, Reversing Capability Reversing, Overall Height 15.27 in, Overall Width 19.27 in, Series TeSys, Number of Auxillary Contacts 1, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 100 hp, Horsepower @ Three Phase - 480V AC 200 hp, Horsepower @ Three Phase - 600V AC 200 hp, Horsepower @ Single Phase - 240V AC 100 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.