Shop SCHNEIDER ELECTRIC

1/2in Swt 2W 40# 277V GCO NC Gen Temp

  • Mfr # VT2212G13T020

  • Zoro # G915268585


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

Voltage
277V AC
Coefficient of Volume
2.5
Connection Type
Sweat
Valve Design
2-Way
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VT2212G13T020
Zoro #
G915268585
UPC #
-
Country of Origin
Unknown

Details

Voltage
277V AC
Coefficient of Volume
2.5
Connection Type
Sweat
Valve Design
2-Way

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.