Shop SCHNEIDER ELECTRIC

1/2in Swt 2W Gen Temp Vlv 24V GCO NO Hig

  • Mfr # VT2212G24A02A

  • Zoro # G715268556


product price:  $150.99
/ea
Free Shipping & Returns

Key Features

Valve Design
2-Way
Connection Type
Sweat
Voltage
24V AC
Coefficient of Volume
2.5
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VT2212G24A02A
Zoro #
G715268556
UPC #
-
Country of Origin
Unknown

Details

Valve Design
2-Way
Connection Type
Sweat
Voltage
24V AC
Coefficient of Volume
2.5

Description

1/2in Swt 2W Gen Temp Vlv 24V GCO NO Hig 1/2in Swt 2W Gen Temp Vlv 24V GCO NO High Temp Actuator w/End Sw

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.