1/2in Swt 3W Gen Temp Vlv 24V GCO NC Hig

  • Mfr # VT3213G14A02A

  • Zoro # G315267546


product price:  $151.99
/ea
Free Shipping & Returns

Key Features

Connection Type
Sweat
Valve Design
3-Way
Coefficient of Volume
3.5
Voltage
24V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VT3213G14A02A
Zoro #
G315267546
UPC #
-
Country of Origin
Unknown

Details

Connection Type
Sweat
Valve Design
3-Way
Coefficient of Volume
3.5
Voltage
24V AC

Description

1/2in Swt 3W Gen Temp Vlv 24V GCO NC Hig 1/2in Swt 3W Gen Temp Vlv 24V GCO NC High Temp Actuator w/End Sw

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.