Zoro Homepage

12V Ba9S Base Marked Cm8A230

  • Mfr # DL1CE012

  • Zoro # G3508480


product price: $11.15
/ea

Key Features

Voltage
12V AC
Accessory / Separate Part Destination
illuminated push-button
[Us] Rated Supply Voltage
12 V AC/DC
Range Compatibility
Harmony XAC
Bulb Base
BA 9s
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL1CE012
Zoro #
G3508480
UPC #
785901263708
Country of Origin
France

Details

Item
Incandescent Bulb
Voltage
12V AC
Accessory / Separate Part Destination
illuminated push-button
[Us] Rated Supply Voltage
12 V AC/DC
Range Compatibility
Harmony XAC
Bulb Base
BA 9s
Power Dissipation In W
2.6 W
Accessory / Separate Part Type
incandescent bulb
Accessory / Separate Part Category
lighting accessory
Signalling Colour
clear
Dimmable
No

Description

Incandescent Bulb, Voltage 12V AC, Dimmable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.