Schneider Electric

24VDC Non-Reversing Magnetic Contactor 3P 9A NEMA 00


product price: $218.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Action Non-Reversing
  • Full Load Amps 9 A
  • Number of Poles 3
  • NEMA Contactor Size 00
  • Reversing No
See all product information

Product Information

Dimensions

NEMA Contactor Size 00
Height 3.35 in
Width 1.77 in
Depth 3.62 in
NEMA Size 00
Overall Depth 4 in
Overall Height 3.34 in
Overall Width 1.76 in

Details

Item Magnetic Contactor
Action Non-Reversing
Full Load Amps 9 A
Number of Poles 3
Coil Volts 24V DC
Reversing No
HP @ 1 Phase - 120V 1/3 hp
HP @ 1 Phase - 240V 1 hp
HP @ 3 Phase - 208V 1 1/2 hp
HP @ 3 Phase - 240V 1 1/2 hp
HP @ 3 Phase - 575V 2 hp
HP @ 3 Phase - 480V 2 hp
Enclosure NEMA Rating No Enclosure
Frame / Series / Class / Code TeSys
Standards CSA, UL Listed
Auxiliary Contact Form 1NO/1NC
Hz 50/60
Series TeSys N
Phase Three
Terminal Connection Type Screw Clamp Terminals
Number of Auxillary Contacts 2
Maximum Voltage Rating 600V AC
Includes Auxiliary Contacts Yes
Full Load Current - Inductive 9 A
Embedded Surge Suppressor No
Horsepower @ Three Phase - 240V AC 1 1/2 hp
Coil Voltage 24V DC
Horsepower @ Single Phase - 120V AC 1/3 hp
Horsepower @ Three Phase - 208V AC 1 1/2 hp
Horsepower @ Three Phase - 480V AC 2 hp
Reversing Capability Non-Reversing
NEMA Enclosure Rating No Enclosure
Horsepower @ Single Phase - 240V AC 1 hp
Horsepower @ Three Phase - 600V AC 2 hp
Contactor Style NEMA
Frequency 50/60 Hz

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size 00, Coil Voltage 24V DC, Number of Poles 3, Full Load Current - Inductive 9 A, Reversing Capability Non-Reversing, Overall Height 3.34 in, Overall Width 1.76 in, Terminal Connection Type Screw Clamp Terminals, Series TeSys N, Number of Auxillary Contacts 2, Contactor Style NEMA, Horsepower @ Three Phase - 240V AC 1 1/2 hp, Horsepower @ Three Phase - 480V AC 2 hp, Phase Three

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.