Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3-phase control relay, Harmony Control Relays, 5A, 2CO, 380.480V AC

  • Mfr # RM22TA33

  • Zoro # G7123862


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Response Time
<= 300 ms
Standards
EN/IEC 60255-1
Width
22.5 mm
Switching Capacity In Va
2000 VA
Insulation Resistance
> 100 MOhm 500 V DC IEC 60255-27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM22TA33
Zoro #
G7123862
UPC #
-
Country of Origin
Indonesia

Dimensions

Width
22.5 mm

Details

Item
Phase Ctrl Relay,380-480VAC In 8A,Dpdt
Response Time
<= 300 ms
Standards
EN/IEC 60255-1
Switching Capacity In Va
2000 VA
Insulation Resistance
> 100 MOhm 500 V DC IEC 60255-27
Threshold Adjustment Voltage
2...20 % of Un selected
Hysteresis
2-2 % fixed selectable
Relay Name
RM22TA
Housing Material
self-extinguishing plastic
Measurement Range
380...480 V voltage AC
Measurement Error
< 1 % over the whole range with voltage variation || < 0.05 %/°C with temperature variation
Connections - Terminals
screw terminals, 2 x 0.5...2 x 2.5 mm² AWG 20...AWG 14) solid without cable end || screw terminals, 2 x 0.2...2 x 1.5 mm² AWG 24...AWG 16) flexible with cable end || screw terminals, 1 x 0.5...1 x 3.3 mm² AWG 20...AWG 12) solid without cable end || screw terminals, 1 x 0.2...1 x 2.5 mm² AWG 24...AWG 14) flexible with cable end
Electrical Durability
100000 cycles
Output Contacts
2 C/O
Repeat Accuracy
+/- 0.5 % input and measurement circuit || +/- 3 % time delay
[Us] Rated Supply Voltage
380...480 V AC
Ambient Air Temperature For Storage
-40-70°C
Ambient Air Temperature For Operation
-20-50°C 60 Hz || -20-60°C 50 Hz AC/DC
Ip Degree Of Protection
IP20 IEC 60529 terminals) || IP40 IEC 60529 housing) || IP50 IEC 60529 front panel)
Relay Monitored Parameters
phase sequence || phase failure detection || asymmetry
Setting Accuracy Of The Switching Threshold
+/- 10 % of the full scale
Product Or Component Type
3-phase control relay
Immunity To Microbreaks
10 ms
Contacts Type And Composition
2 C/O
Relative Humidity
93-97 % 25-55°C IEC 60068-2-30
Electromagnetic Compatibility
immunity for residential, commercial and light-industrial environments EN/IEC 61000-6-1 || immunity for industrial environments EN/IEC 61000-6-2 || emission standard for residential, commercial and light-industrial environments EN/IEC 61000-6-3 || emission standard for industrial environments EN/IEC 61000-6-4 || electrostatic discharge 6 kV contact discharge)level 3 IEC 61000-4-2 || electrostatic discharge 8 kV air discharge)level 3 IEC 61000-4-2 || radiated radio-frequency electromagnetic field immunity test 10 V/mlevel 3 IEC 61000-4-3 || electrical fast transient/burst immunity test 4 kV direct)level 4 IEC 61000-4-4 || electrical fast transient/burst immunity test 2 kV capacitive coupling)level 4 IEC 61000-4-4 || surge immunity test 4 kV common mode)level 4 IEC 61000-4-5 || surge immunity test 2 kV differential mode)level 4 IEC 61000-4-5 || conducted and radiated emissionsclass B group 1 CISPR 11 || conducted and radiated emissionsclass B CISPR 22
Tightening Torque
0.6-1 N.m IEC 60947-1
Shock Resistance
15 gn 11 ms) not in operation IEC 60068-2-27 || 5 gn 11 ms) in operation IEC 60068-2-27
Relay Type
control relay
Maximum Switching Voltage
250 V AC
Mounting Position
any position
Switching Threshold Drift
<= 0.05 % per degree centigrade depending permissible ambient air temperature || <= 1 % within the supply voltage range
Time Delay Type
adjustable 0.1...30 s, +/- 10 % of the full scale value on crossing the threshold Tt
Reset Time
1500 ms at maximum voltage
Product Certifications
GL || EAC || CCC || CE || CSA || UL || RCM
Mounting Support
35 mm DIN rail conforming to EN/IEC 60715
Supply Frequency
50...60 Hz +/- 10 %
Voltage Detection Threshold
< 100 V AC
Time Delay Drift
<= 0.05 % per degree centigrade depending permissible ambient air temperature || <= 1 % within the supply voltage range
Overvoltage Category
III IEC 60664-1 || III UL 508
Contacts Material
cadmium free
Dielectric Test Voltage
2.5 kV AC 50 Hz, 1 min IEC 60255-27
Maximum Switching Current
8 A AC
Utilisation Category
AC-15 IEC 60947-5-1 || DC-13 IEC 60947-5-1 || AC-1 IEC 60947-4-1 || DC-1 IEC 60947-4-1
Supply Voltage Limits
304-576 V AC
Mechanical Durability
10000000 cycles
Phase
3 phase
Minimum Switching Current
10 mA 5 V DC
Run-Up Delay At Power-Up
650 ms
Pollution Degree
3 IEC 60664-1 || 3 UL 508
Setting Accuracy Of Time Delay
0.916666666666667
Control Circuit Voltage Limits
20 % + 20 % Un
Status Led
LED (Yellow) relay ON || LED (Green) power ON
Maximum Measuring Cycle
150 ms measurement cycle as true rms value
Voltage Range
380...480 V phase to phase
Vibration Resistance
0.075 mm 10-58.1 Hz) not in operation IEC 60068-2-6 || 1 gn 10-58.1 Hz) not in operation IEC 60068-2-6 || 0.035 mm 58.1-150 Hz) in operation IEC 60068-2-6 || 0.5 gn 58.1-150 Hz) in operation IEC 60068-2-6
Power Consumption In Va
15-15 VA 480 V AC 60 Hz
Adjustment Of Asymmetry Threshold
5...15 % of Un selected
Range of Product
Harmony Control Relays
Control Type
with test button

Description

Phase Ctrl Relay,380-480VAC In 8A,Dpdt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.