Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

.5 Swt 3Way N.C. 24V 2.0Cv Modulate 0-10

  • Mfr # VM3212P13A000

  • Zoro # G215267929


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V AC
Valve Design
3-Way
Connection Type
Sweat
Coefficient of Volume
2.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM3212P13A000
Zoro #
G215267929
UPC #
-
Country of Origin
Unknown

Details

Voltage
24V AC
Valve Design
3-Way
Connection Type
Sweat
Coefficient of Volume
2.5

Description

.5 Swt 3Way N.C. 24V 2.0Cv Modulate 0-10 Invensys/Erie - .5 Swt 3Way N.C. 24V 2.0Cv Modulate 0-10Vdc/4-20mA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.