Shop SCHNEIDER ELECTRIC
See all product information
Create Account
Empty pendant control station, Harmony XAC, plastic, yellow, 8 cut outs, for cable 10.22mm
- Mfr # XACB08
- Zoro # G0862088
product price:Â
$
403.99
/ea
Free Shipping & Returns
Key Features
Standards
EN/IEC 60947-5-1 || CSA C22.2 No 14
Enclosure Material
glass reinforced polyester
Protective Treatment
TH
Ik Degree Of Protection
IK08 EN 50102
Control Station Colour
yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- XACB08
- Zoro #
- G0862088
- UPC #
- 785901640547
- Country of Origin
- Czechia
Details
- Item
- 8 Button Pendant W/O Ko In Base
- Standards
- EN/IEC 60947-5-1 || CSA C22.2 No 14
- Enclosure Material
- glass reinforced polyester
- Protective Treatment
- TH
- Ik Degree Of Protection
- IK08 EN 50102
- Control Station Colour
- yellow
- Electrical Circuit Type
- power circuit || control circuit
- Control Station Type
- double insulated
- Device Short Name
- XACB
- Product Certifications
- CSA type 4
- Ip Degree Of Protection
- IP65 conforming to IEC 60529
- Vibration Resistance
- 15 gn 10-500 Hz)IEC 60068-2-6
- Number Of Cut-Out
- 8 cut-outs
- Mechanical Durability
- 1000000 cycles
- Cable Entry
- rubber sleeve with stepped entry 10-22 mm
- Ambient Air Temperature For Operation
- -25-70°C
- Product Or Component Type
- pendant control station
- Shock Resistance
- 100 gn IEC 60068-2-27
- Ambient Air Temperature For Storage
- -40-70°C
- Enclosure Type
- empty enclosure
- Vertical Operator Cut-Out Centre
- 40 mm
- Overvoltage Category
- class II IEC 61140
- Guard Rail
- Without
- Range of Product
- Harmony XAC
Description
8 Button Pendant W/O Ko In Base
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.