Zoro Homepage

Actuator, 120V, Spring Return with Switch

  • Mfr # MP-5210-500

  • Zoro # G2492607


product price: $686.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
For Use With
Dampers, Valves or Program Switches in HVAC Systems and Similar Applications
Voltage
120v
Features
Temperature Limits
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP-5210-500
Zoro #
G2492607
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
3 1/4 in
Overall Height
6 3/4 in

Details

Fits Brand
Schneider Electric
Item
Actuator,120V, Spring Return with Switch
For Use With
Dampers, Valves or Program Switches in HVAC Systems and Similar Applications
Voltage
120v
Features
Temperature Limits
Phase
1
Standards
CSA C22.2 No. 24 File LR 3728, EMC Directive (89/336/EEC) Low Voltage Directive (72/23/EEC), UL873 File E9429
Number of Auxiliary Switches
1
NEMA Rating
1
Input Voltage
120V AC
Electrical Connection Type
Hardwired
Housing Material
Steel
Power Consumption
12.9 W
Operating Temperature - Minimum
-20 A3483DegreesF
Operating Temperature - Maximum
140 Degrees F

Description

Electric Valve Actuator, Input Voltage 120V AC, Electrical Connection Type Hardwired, NEMA Rating 1, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -20 Degrees F, Overall Width 3 1/4 in, Number of Auxiliary Switches 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.