Zoro Homepage

Electric Actuator, 24V, 35 lb.-in.

  • Mfr # MA40-7043-501

  • Zoro # G2085601


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Schneider Electric
Application
Dampers, Valves
Includes
Auxiliary Switch
Input Voltage
22 to 30V DC, 24V AC
Product Type
Actuator
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA40-7043-501
Zoro #
G2085601
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3 1/2 in
Overall Depth
6 3/4 in
Overall Width
4 in

Details

Fits Brand
Schneider Electric
Application
Dampers, Valves
Item
Actuator
Includes
Auxiliary Switch
Input Voltage
22 to 30V DC, 24V AC
Product Type
Actuator
Stroke Degree
95 +/- 5 Degrees
Minimum Operating Temperature
-22 Degrees F
Valve Application
Damper and Valve
NEMA Rating
2
Power Rating
2.9W
Rated Torque
35 lb-in
Full Load Current
0.1 A
Maximum Operating Temperature
140 Degrees F
Contact Form
SPST
Spring Return
Spring Return
Power Consumption
4.4 VA
IP Rating
IP54
Shaft Rotation
CW/CCW

Description

Actuator, Valve Application Damper and Valve, Rated Torque 35 lb-in, Input Voltage 22 to 30V DC, 24V AC, Contact Form SPST, NEMA Rating 2, IP Rating IP54, Spring Return Spring Return, Shaft Rotation CW/CCW, Stroke Degree 95 +/- 5 Degrees , Mounting Type Direct Mount, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature -22 Degrees F, Overall Width 4 in, Application Dampers, Valves

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.