Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Advcntrlunitcl203Ph 0314A 110240Vac

  • Mfr # LUCD1XFU

  • Zoro # G0852647


product price: $182.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
110V-240V AC, 110V-220V DC
Standards
EN 60947-6-2; IEC 60947-6-2; UL 60947-4-1, with phase barrier; CSA C22.2 No 60947-4-1, with phase barrier; CE; CCC; EAC; ASEFA; ATEX; Marine
Features
Protection against overload and short-circuit; Manual reset; Earth fault protection; Protection against phase failure and phase imbalance; Free of Halogen, Mercury & Pvc; Resistance to Fire, Electrostatic Discharge, Fast Transients, Radiated Fields, Shock & Vibration
Operating Voltage
690V AC
Maximum Overload Relay Current Setting
1.4 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LUCD1XFU
Zoro #
G0852647
UPC #
785901276302
Country of Origin
France

Dimensions

Overall Depth
60 mm
Overall Height
66 mm
Overall Width
45 mm

Details

Item
Advanced Control Unit
Coil Voltage
110V-240V AC, 110V-220V DC
Standards
EN 60947-6-2; IEC 60947-6-2; UL 60947-4-1, with phase barrier; CSA C22.2 No 60947-4-1, with phase barrier; CE; CCC; EAC; ASEFA; ATEX; Marine
Features
Protection against overload and short-circuit; Manual reset; Earth fault protection; Protection against phase failure and phase imbalance; Free of Halogen, Mercury & Pvc; Resistance to Fire, Electrostatic Discharge, Fast Transients, Radiated Fields, Shock & Vibration
Operating Voltage
690V AC
Maximum Overload Relay Current Setting
1.4 A
Frequency
40 to 60 Hz

Description

Advcntrlunitcl203Ph 0314A 110240Vac

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.