Shop SCHNEIDER ELECTRIC

ATH230 4kW/5HP 200/240V 3PH IP20

  • Mfr # ATH230U40M3
  • Zoro # G025066743

product price: 
$
766.99
/ea
Free Shipping & Returns

Key Features

Output Phase
Three
Control Type
External Input
Output Current - Maximum
17.5 A
Color
Black
Input Type
Analog, Digital, Pulse
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATH230U40M3
Zoro #
G025066743
UPC #
-
Country of Origin
Indonesia
Item
ATH230 4kW/5HP 200/240V 3PH IP20
Output Phase
Three
Control Type
External Input
Output Current - Maximum
17.5 A
Color
Black
Input Type
Analog, Digital, Pulse
Number of Inputs - Analog
3
Series
ATH200
Line Contactor Design
No Line Contactor
Input Phase
Three
Number of Outputs - Relay
2
Output Horsepower
5 hp
Bypass Design
No Bypass
Dynamic Braking
Yes
Application
Altivar HVAC ATH200 Satisfies the Needs of Compact HVAC Equipment that Cover Pump, Fan and Compressor Applications
Output Power - Kilowatt - Maximum
4 kW
Input Frequency
60/50 Hz
Communication Protocols Supported
BACnet MS/TP, Modbus RTU
Includes Communication Port
Yes
Number of Outputs - Digital
1
Includes Brake Chopper
Yes
IP Rating
IP20
Product Type
Variable Frequency Drive
Output Frequency - Maximum
0.599 kHz
Protection
Line Supply Overvoltage and Undervoltage Drive, Line Supply Phase Loss Drive, Motor Phase Loss Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Overload Motor, Short-Circuit Between Motor Phases Drive, With PTC Probes Motor
Number of Inputs - Digital
7
Output Type
Analog, Digital, Relay
Standards
ATEX, CE, cULus, EAC, IEC 13849-1, IEC 60721-3, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-3 Environments 2 Category C3, IEC 61800-5-1, KC, RCM, UKCA, UL 508C
Style
Compact
Number of Outputs - Analog
1
Accepts External Control Inputs
Yes
Output Voltage
200-240V AC
Sensor Body Style
Compact

Dimensions

Overall Depth
6 1/4 in
Overall Height
7 1/4 in
Overall Width
5 1/2 in

Description

ATH230 4kW/5HP 200/240V 3PH IP20, Input Frequency 60/50 Hz, Output Voltage 200-240V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.