Shop SCHNEIDER ELECTRIC

ATH230 4kW/5HP 525/600V 3PH IP20

  • Mfr # ATH230U40S6
  • Zoro # G625066709

product price: 
$
1,073.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP20
Color
Black
Output Current - Maximum
6.1 A
Communication Protocols Supported
BACnet MS/TP, Modbus RTU
Includes Communication Port
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATH230U40S6
Zoro #
G625066709
UPC #
-
Country of Origin
France
Item
ATH230 4kW/5HP 525/600V 3PH IP20
IP Rating
IP20
Color
Black
Output Current - Maximum
6.1 A
Communication Protocols Supported
BACnet MS/TP, Modbus RTU
Includes Communication Port
Yes
Number of Outputs - Relay
2
Output Horsepower
5 hp
Number of Outputs - Analog
1
Input Frequency
60/50 Hz
Protection
Line Supply Overvoltage and Undervoltage Drive, Line Supply Phase Loss Drive, Motor Phase Loss Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Protection Drive, Overload Motor, Short-Circuit Between Motor Phases Drive, With PTC Probes Motor
Input Type
Analog, Digital, Pulse
Output Phase
Three
Application
Altivar HVAC ATH200 Satisfies the Needs of Compact HVAC Equipment that Cover Pump, Fan and Compressor Applications
Number of Inputs - Digital
7
Bypass Design
No Bypass
Includes Brake Chopper
Yes
Accepts External Control Inputs
Yes
Input Phase
Three
Number of Inputs - Analog
3
Output Voltage
525-600V AC
Product Type
Variable Frequency Drive
Series
ATH200
Standards
ATEX, CE, cULus, EAC, IEC 13849-1, IEC 60721-3, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-3 Environments 2 Category C3, IEC 61800-5-1, KC, RCM, UKCA, UL 508C
Output Type
Analog, Digital, Relay
Line Contactor Design
No Line Contactor
Control Type
External Input
Dynamic Braking
Yes
Style
Compact
Number of Outputs - Digital
1
Output Frequency - Maximum
0.599 kHz
Output Power - Kilowatt - Maximum
4 kW
Sensor Body Style
Compact

Dimensions

Overall Height
7 1/4 in
Overall Width
5 1/2 in
Overall Depth
6 1/4 in

Description

ATH230 4kW/5HP 525/600V 3PH IP20, Input Frequency 60/50 Hz, Output Voltage 525-600V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.