Shop SCHNEIDER ELECTRIC

ATV930, Black/Green

  • Mfr # ATV930D11N4US
  • Zoro # G722730558

product price: 
$
4,345.99
/ea
Free Shipping & Returns

Key Features

Accepts External Control Inputs
Yes
Includes Ethernet Port
Yes
Dynamic Braking
No
Start/Stop Control
Programmable
Communication Protocols Supported
EtherNet/IP, Modbus Serial, Modbus TCP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930D11N4US
Zoro #
G722730558
UPC #
-
Country of Origin
United States
Accepts External Control Inputs
Yes
Includes Ethernet Port
Yes
Dynamic Braking
No
Start/Stop Control
Programmable
Communication Protocols Supported
EtherNet/IP, Modbus Serial, Modbus TCP
Control Type
PLC
Number of Inputs - Digital
10
Includes Communication Port
Yes
Output Type
Analog, Digital, Relay
Input Type
Analog, Digital
Output Frequency - Maximum
599 Hz
Input Phase
Three
Number of Outputs - Digital
2
Output Voltage
480V AC
Number of Outputs - Analog
2
Application
Industrial
Number of Inputs - Analog
3
Product Type
Variable Frequency Drive
Input Voltage
380-480V AC
Standards
CE, CSA, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, TUV, UL, UL 508C
Color
Black/Green
Torque Application
Constant Torque, Variable Torque
Includes Brake Chopper
Yes
Style
Chassis
Output Power - Kilowatt - Maximum
7.5 kW, 11 kW
Series
Altivar Process ATV900
Adjustable Deceleration Time
0.01 to 9999 sec
Bypass Design
No Bypass
Input Frequency
60/50 Hz
Includes EMI Filter
Yes
Number of Outputs - Relay
3
Item
ATV930
Output Current - Maximum
23.5 A
Output Phase
Three
Adjustable Acceleration Time
0.01 to 9999 sec
Output Horsepower
15 hp
Line Contactor Design
With Line Contactor
IP Rating
IP21
Protection
Circuit Breaker, Drive Thermal Overload, Overspeed, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Safe Torque Off, Undervoltage
Wire Color
Black/Green
Container Type
Chassis
Sensor Body Style
Chassis

Dimensions

Overall Depth
236 mm
Overall Width
171 mm
Overall Height
409 mm

Description

ATV930, Input Voltage 380-480V AC, Input Frequency 60/50 Hz, Output Voltage 480V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.