Shop SCHNEIDER ELECTRIC

Variable Frequency Drive, Black/Green

  • Mfr # ATV630U40Y6
  • Zoro # G214841564

product price: 
$
2,640.99
/ea
Free Shipping & Returns

Key Features

Dynamic Braking
No
Input Frequency
60/50 Hz
Start/Stop Control
Programmable
Output Phase AC
Three
Input Phase AC
Three
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV630U40Y6
Zoro #
G214841564
UPC #
3606481325112
Country of Origin
United States
Dynamic Braking
No
Input Frequency
60/50 Hz
Start/Stop Control
Programmable
Output Phase AC
Three
Input Phase AC
Three
Input Voltage
690V AC
Control Method
Remote
Output Frequency Range
0.1 to 500 Hz
Number of Inputs
(3) Analog, (8) Digital
Output Type
Analog, Digital
Display Type
LED
Number of Outputs
(2) Analog
Series
ATV630
With Bypass / No Bypass
No Bypass
Adjustable Deceleration Time
0.01 to 9,999 sec
Enclosure
Open
Output Voltage
690V AC
Displays
LED
Input Voltage Range
500V AC to 690V AC
Protection
Break on the Control Circuit Drive, Line Supply Overvoltage Drive, Line Supply Phase Loss Drive, Line Supply Undervoltage Drive, Motor Phase Break Drive, Motor Phase Break Motor, Overcurrent Between Output Phases and Earth Drive, Overheating Drive, Overload of Output Voltage Drive, Overspeed Drive, Overvoltage's on the DC Bus Drive, Safe Torque Off Drive, Safe Torque Off Motor, Short-Circuit Protection Drive, Thermal Protection Drive, Thermal Protection Motor
Torque Application
Constant Torque, Variable Torque
Adjustable Acceleration Time
0.01 to 9,999 sec
With Line Contactor / No Line Contactor
With Line Contactor
Application
Process and Utilities
Input Type
Analog, Digital
Ethernet Port Included
Yes
Control Type
Remote Keypad
Standards
CE Certified, CSA Certified, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, REACH Regulation, RoHS Compliant, UL 508C, UL Listed, UV
Digital Readout
Output Current; Output Frequency; Output Voltage
Item
Variable Frequency Drive
Brake Chopper Included
No
Style
Compact
Color
Black/Green
Output Voltage Range
500V AC to 690V AC
Maximum Output Power
5 hp
Enclosure Rating
IP20
Maximum Output Current
5.4 A
Number of Inputs - Digital
8
Number of Outputs - Analog
2
Product Type
Variable Frequency Drive
Output Horsepower
5 hp
Includes Ethernet Port
Yes
Output Current - Maximum
5.4 A
IP Rating
IP00, IP20
Input Phase
Three
Output Frequency - Minimum
500 Hz
Line Contactor Design
With Line Contactor
Includes Brake Chopper
No
Output Frequency - Maximum
0.1 Hz
Bypass Design
No Bypass
Number of Outputs - Digital
0
Output Phase
Three
Number of Inputs - Analog
3
Wire Color
Black/Green
Container Type
Compact
Sensor Body Style
Compact

Dimensions

Overall Depth
9 1/2 in
Overall Width
9 5/8 in
Overall Height
16 1/2 in

Description

Variable Frequency Drive, Input Voltage 690V AC, Input Phase AC Three, Input Frequency 60/50 Hz, Maximum Output Power 5 hp, Maximum Output Current 5.4 A, Output Voltage 690V AC, Output Phase AC Three, Output Frequency Range 0.1 to 500 Hz, Enclosure Rating IP20

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.