Shop SCHNEIDER ELECTRIC

Variable Speed Drive, Black/Green

  • Mfr # ATV630C31N4US
  • Zoro # G822730236

product price: 
$
50,700.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Number of Outputs - Relay
3
Number of Inputs - Analog
3
Output Frequency - Maximum
500 Hz
Output Phase
Three
Overall Depth
380 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV630C31N4US
Zoro #
G822730236
UPC #
-
Country of Origin
United States
Number of Outputs - Relay
3
Number of Inputs - Analog
3
Output Frequency - Maximum
500 Hz
Output Phase
Three
Input Phase
Three
Line Contactor Design
With Line Contactor
Output Current - Maximum
616 A
Output Voltage
380-480V AC
Adjustable Acceleration Time
0.01 to 9999 sec
Output Frequency - Minimum
0 Hz
Includes Brake Chopper
No
Application
Process and Utilities
Product Type
Variable Frequency Drive
Output Type
Analog, Digital, Relay
Adjustable Deceleration Time
0.01 to 9999 sec
Control Type
PLC
Protection
Circuit Breaker, Drive Thermal Overload, Overspeed, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Safe Torque Off, Undervoltage
Dynamic Braking
No
Input Frequency
60/50 Hz
Item
Variable Speed Drive
Standards
ATEX INERIS, ATEX Zone 2/22, CE, CSA, DNV-GL, EN/IEC 61800-3 Environment 2 Category C3, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-3 Environment 1 Category C2, IEC 61800-5-1, TUV, UL, UL 508C
Input Voltage
380-480V AC
Communication Protocols Supported
EtherNet, Modbus Serial, Modbus TCP
Input Type
Analog, Digital
Bypass Design
No Bypass
Series
Altivar Process ATV600
Includes Ethernet Port
Yes
Includes Communication Port
Yes
IP Rating
IP21
Includes EMI Filter
Yes
Style
Chassis
Start/Stop Control
Programmable
Number of Inputs - Digital
8
Torque Application
Constant Torque, Variable Torque
Accepts External Control Inputs
Yes
Output Horsepower
400 hp, 500 hp
Number of Outputs - Digital
0
Output Power - Kilowatt - Maximum
250 kW, 315 kW
Number of Outputs - Analog
2
Color
Black/Green
Wire Color
Black/Green
Container Type
Chassis
Sensor Body Style
Chassis

Dimensions

Overall Depth
380 mm
Overall Width
598 mm
Overall Height
1,195 mm

Description

Variable Speed Drive, Input Voltage 380-480V AC, Input Frequency 60/50 Hz, Output Voltage 380-480V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.