Shop SCHNEIDER ELECTRIC

ATV930, Black/Green

  • Mfr # ATV930D55N4US
  • Zoro # G422731503

product price: 
$
13,203.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Adjustable Deceleration Time
0.01 to 9999 sec
Protection
Circuit Breaker, Drive Thermal Overload, Overspeed, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Safe Torque Off, Undervoltage
IP Rating
IP21
Dynamic Braking
No
Includes Ethernet Port
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930D55N4US
Zoro #
G422731503
UPC #
-
Country of Origin
United States
Adjustable Deceleration Time
0.01 to 9999 sec
Protection
Circuit Breaker, Drive Thermal Overload, Overspeed, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Safe Torque Off, Undervoltage
IP Rating
IP21
Dynamic Braking
No
Includes Ethernet Port
Yes
Item
ATV930
Series
Altivar Process ATV900
Input Voltage
380-480V AC
Output Current - Maximum
106 A
Output Power - Kilowatt - Maximum
45 kW, 55 kW
Accepts External Control Inputs
Yes
Number of Outputs - Analog
2
Adjustable Acceleration Time
0.01 to 9999 sec
Color
Black/Green
Number of Inputs - Analog
3
Output Horsepower
75 hp
Input Frequency
60/50 Hz
Style
Chassis
Standards
CE, CSA, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, TUV, UL, UL 508C
Output Voltage
480V AC
Output Type
Analog, Digital, Relay
Torque Application
Constant Torque, Variable Torque
Line Contactor Design
With Line Contactor
Output Frequency - Maximum
599 Hz
Number of Outputs - Relay
3
Includes Communication Port
Yes
Number of Outputs - Digital
2
Includes Brake Chopper
Yes
Product Type
Variable Frequency Drive
Communication Protocols Supported
EtherNet/IP, Modbus Serial, Modbus TCP
Bypass Design
No Bypass
Start/Stop Control
Programmable
Application
Industrial
Input Phase
Three
Number of Inputs - Digital
10
Output Phase
Three
Includes EMI Filter
Yes
Control Type
PLC
Input Type
Analog, Digital
Wire Color
Black/Green
Container Type
Chassis
Sensor Body Style
Chassis

Dimensions

Overall Depth
325.5 mm
Overall Height
922 mm
Overall Width
226 mm

Description

ATV930, Input Voltage 380-480V AC, Input Frequency 60/50 Hz, Output Voltage 480V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.